Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZONEX SA Series Junction Boxes, Aluminum

  • Mfr # SA302310

  • Zoro # G6829105


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Epoxy Coated
Color
Light Gray
Height
12.01 in
Size
12.01 in x 9.06 in x 4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA302310
Zoro #
G6829105
UPC #
783510289959
Country of Origin
Italy

Dimensions

Height
12.01 in
Size
12.01 in x 9.06 in x 4.33 in
Depth
4.33 in
Width
9.06 in
Thickness
0.16 in / 4 mm

Details

Item
ZONEX SA Series Junction Boxes,Aluminum
Material
Aluminum
Finish
Epoxy Coated
Color
Light Gray
Standards
ATEX Directive 94/9/EC; EN 60079-0; EN 60079-1; EN 60079-7; EN 60079-11; EN 60079-31
Weight
8.82 lb
Series
Zonex

Description

ZONEX SA Series Junction Boxes,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.