Zoro Homepage

ZONEX SA Series Junction Boxes, Aluminum

  • Mfr # SA473018

  • Zoro # G5867253


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Epoxy Coated
Color
Light Gray
Depth
7.68 in
Size
18-1/2 in x 12.01 in x 7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA473018
Zoro #
G5867253
UPC #
783510290238
Country of Origin
Italy

Dimensions

Depth
7.68 in
Size
18-1/2 in x 12.01 in x 7.68 in
Width
12.01 in
Height
18-1/2 in
Thickness
0.16 in / 4 mm

Details

Item
ZONEX SA Series Junction Boxes,Aluminum
Material
Aluminum
Finish
Epoxy Coated
Color
Light Gray
Weight
16.97 lb
Series
Zonex
Standards
ATEX Directive 94/9/EC; EN 60079-0; EN 60079-1; EN 60079-7; EN 60079-11; EN 60079-31

Description

ZONEX SA Series Junction Boxes,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.