This item is Discontinued.

Nvent nVent 763791-000 RAYCHEM EasyHeat Gel-Filled End Seal Kit 763791-000

nVent 763791-000 RAYCHEM EasyHeat Gel-Filled End Seal Kit (Discontinued)

  • Mfr # 763791-000
  • Zoro # G702677361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
763791-000
Zoro #
G702677361
UPC #
-
Country of Origin
United States

Dimensions

Length
157.00 millimetre
Height
33.00 millimetre
Width
53.00 millimetre

Details

Color
Black
Operating Temperature
65
Amperage Rating
30
Voltage Rating
277
Cable Type
Self-Regulating
Connection Type
Cold Applied
Number of Cables
1
Insulation
Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.