Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Multi-Conductor Cable, 20 to 30 AWG, 2 C, Red, PVC, 120V, 356 mm FG0605

Multi-Conductor Cable, 20 to 30 AWG, 2 C, Red, PVC, 120V, 356 mm (Discontinued)

  • Mfr # FG0605
  • Zoro # G802677339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG0605
Zoro #
G802677339
UPC #
-
Country of Origin
China

Dimensions

Wire Size
20 to 30 AWG
Length
356 mm
Outside Dia.
0.16 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Jacket Material
PVC
Jacket Color
Red
Voltage
120V
Conductor Material
Copper
Insulation Material
ETFE
Insulated / Uninsulated
Insulated
Max. Amps
2.9 A
Max. Voltage
120V AC
Temp. Rating
105°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.