Shop NVENT
See all product information
Create Account
Strut Channel/Mounting/Straps, 100PK
- Mfr # VF14708
- Zoro # G222984611
product price:Â
$
164.99
/pk of 100, $1.65/ea
Free Shipping & Returns
Key Features
Max. Load (Lb.)
160 Lb
Standards
UL (Canada and US)
Type
C-Purlin Clip
Material
CADDY Armour Spring Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VF14708
- Zoro #
- G222984611
- UPC #
- 078285635101
- Country of Origin
- United States
Details
- Max. Load (Lb.)
- 160 Lb
- Standards
- UL (Canada and US)
- Type
- C-Purlin Clip
- Material
- CADDY Armour Spring Steel
Description
4-7/8" H, 1/4" Rod, 1/16 to 1/4" Thick Flange, 160 Lb Static Load Rated, 8 AWG, Armour, Spring Steel, Wire to C-Purlin Clip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.