Shop NVIDIA
See all product information
Create Account
ACTIVE COPPER CABLE, 1600GBPS TO 1600GBPS, OSFP, 1.1M, IHS TO IHS
- Mfr # 980-9IAM5-00X001
- Zoro # G422916139
product price:Â
$
2,203.99
/ea
Free Shipping & Returns
Key Features
Number of Conductor Pairs
16
Outside Dia.
0.45 in
Wire Size
26 AWG
Cable Length
3.61 ft
NEC Article and Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9IAM5-00X001
- Zoro #
- G422916139
- UPC #
- 7290110497507
- Country of Origin
- China
- Number of Conductor Pairs
- 16
- Item
- Network Cable
- NEC Article and Type
- LSZH
- End 1 Connection Type
- SFF-8665 OSFP Network
Dimensions
- Outside Dia.
- 0.45 in
- Wire Size
- 26 AWG
- Cable Length
- 3.61 ft
Description
NVIDIA ACTIVE COPPER CABLE, 1600GBPS TO 1600GBPS, OSFP, 1.1M, IHS TO IHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.