
ACTIVE COPPER CABLE, IB TWIN PORT NDR, UP TO 800GB/S, OSFP, 4M
Mfr # MCA4J80-N004
Zoro # G310544024
product price: $1,811.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
OSFP Network
End 2 Connection Type
OSFP Network
Cable Length
13.12 ft
Cable Type
InfiniBand
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCA4J80-N004
Zoro #
G310544024
UPC #
7290110493387
Country of Origin
China
Dimensions
Cable Length
13.12 ft
Details
Item
Network Cable
End 1 Connection Type
OSFP Network
End 2 Connection Type
OSFP Network
Cable Type
InfiniBand
Material
Copper
Features
Active
Device Supported
Network Device
Data Transfer Rate
800 Gbps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.