AOC SPLITTER, IB TWIN PORT HDR, 400GB/S TO 2X200GB/S, OSFP TO 2XQ SFP56,
- Mfr # MFA7U10-H030-FLT
- Zoro # G322781196
product price:Â
$
3,466.99
/ea
Sold in multiples of 25 for
$86,674.75
Free Shipping & Returns
Key Features
Features
InfiniBand HDR
End 1 Connection Type
OSFP Network
For Use With
Network Device
Cable Length
98.43 ft
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA7U10-H030-FLT
- Zoro #
- G322781196
- UPC #
- 7290110492489
- Country of Origin
- China
- Item
- Network Cable
- Features
- InfiniBand HDR
- End 1 Connection Type
- OSFP Network
- For Use With
- Network Device
- End 2 Connection Type
- QSFP56 Network
Dimensions
- Cable Length
- 98.43 ft
Description
NVIDIA AOC SPLITTER, IB TWIN PORT HDR, 400GB/S TO 2X200GB/S, OSFP TO 2XQ SFP56,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.