Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUEFIELD-3 B3220 P-SERIES FHHL DPU

  • Mfr # 900-9D3B6-00SV-AA0

  • Zoro # G122606224


product price: $5,511.99
/ea
Free Shipping & Returns

Key Features

Width
6.6 in
Product Line
BlueField-3
Maximum Data Transfer Rate
200-Gbit/s
Total Number of Expansion Slots
2
Expansion Slot Type
QSFP112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9D3B6-00SV-AA0
Zoro #
G122606224
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6.6 in
Height
4.4 in
Bracket Height
FHHL

Details

Product Line
BlueField-3
Maximum Data Transfer Rate
200-Gbit/s
Total Number of Expansion Slots
2
Item
200Gigabit Ethernet Card
Expansion Slot Type
QSFP112
Host Interface
PCI Express 5.0 x16
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card

Description

NVIDIA BLUEFIELD-3 B3220 P-SERIES FHHL DPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.