Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

infiniBand and Ethernet 400Gb/s, Single-port, QSFP112, SR4 multimode parallel transceiver

  • Mfr # MMA1Z00-NS400

  • Zoro # G310544260


product price: $1,658.99
/ea
Free Shipping & Returns

Key Features

Ports
(2) MPO-12/APC 400GBase-SR4 Network
Number of Ports
2
Connector Type
MPO-12/APC
Compatible With
NVIDIA Mellanox Infiniband Switches
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMA1Z00-NS400
Zoro #
G310544260
UPC #
7290110492380
Country of Origin
Thailand

Details

Item
QSFP112
Ports
(2) MPO-12/APC 400GBase-SR4 Network
Number of Ports
2
Connector Type
MPO-12/APC
Compatible With
NVIDIA Mellanox Infiniband Switches
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
400 Gigabit Ethernet
Network Technology
400GBase-SR4
Max. Data Transfer Rate
400 Gbit/s
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Features
Hot-pluggable
Environmentally Friendly
Yes
Port Type
2 x MPO-12/APC 400GBase-SR4 Network
Maximum Data Transfer Rate
400-Gbit/s
Mounting Type
Hot-pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.