Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MELLANOX ACTIVE OPTICAL CABLE, UP TO 200GB/S VPI IB HDR & 200GBE, QSFP56, LSZH

  • Mfr # MFS1S00-H005V

  • Zoro # G910543076


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
QSFP56 Network
Cable Length
16.4 ft
Cable Type
Fiber Optic
Features
HDR Support, AOC Technology
Data Transfer Rate
200 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS1S00-H005V
Zoro #
G910543076
UPC #
7290110492823
Country of Origin
Multiple

Dimensions

Cable Length
16.4 ft

Details

Item
Network Cable
End 1 Connection Type
QSFP56 Network
Cable Type
Fiber Optic
Features
HDR Support, AOC Technology
Data Transfer Rate
200 Gbps
Device Supported
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.