Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MELLANOX QUANTUM 2 BASED NDR INFINIBAND

  • Mfr # MQM9790-NS2F

  • Zoro # G810542964


product price: $37,980.99
/ea
Free Shipping & Returns

Key Features

Standards
EMC (emissions) CE FCC VCCI ICES RCMProduct safety compliant/ certified CB cTUVus CE CU
Depth
26 in
Height
1.7 in
Voltage
120V AC, 230V AC
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQM9790-NS2F
Zoro #
G810542964
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
26 in
Height
1.7 in
Width
17 in

Details

Item
Ethernet Switch
Standards
EMC (emissions) CE FCC VCCI ICES RCMProduct safety compliant/ certified CB cTUVus CE CU
Voltage
120V AC, 230V AC
Features
Hot-swappable
Application
Data Center
Power Consumption
1720 W
Number of Power Supplies Installed
2
Media Type Supported
Twisted Pair, Optical Fiber
Maximum Data Transfer Rate
50-GB/s
Total Number of Expansion Slots
64
Green Certification
Energy Star
Network Technology
50GBase-X, 100GBase-X, 40GBase-X
Expansion Slot Type
OSFP
Port/Expansion Slot
64 x 40/56/100/200/400400BASE-X Gigabit Ethernet OSFP Expansion slots, 1 x USB 3.0 Port, 1 x RJ-45 UART Port, 1 x RJ-45 Network Port, 1 x USB I2C Channel Port
Series
QM9700
Compatible Rack Unit
1U
Ethernet Technology
56 Gigabit Ethernet, 400 Gigabit Ethernet, 40 Gigabit Ethernet, 100 Gigabit Ethernet, 200 Gigabit Ethernet
Total Number of Network Ports
2
Network Standard
100GBase-X, 50GBase-X, 40GBase-X
Network (RJ-45)
Yes
Port/Expansion Slot Details
1 x USB 3.0 Port, 64 x 40/56/100/200/400400BASE-X Gigabit Ethernet OSFP Expansion slots, 1 x USB I2C Channel Port, 1 x RJ-45 UART Port, 1 x RJ-45 Network Port
Redundant Power Supply
Yes
Energy Star
Yes
Form Factor
Rack-mountable
Energy Efficiency Certification
80 Plus Gold
Power Source
Power Supply
Product Line
Quantum-2

Description

NVIDIA Quantum-2 QM9700 QM9790 Ethernet Switch - 2 Ports - 40 Gigabit Ethernet, 56 Gigabit Ethernet, 100 Gigabit Ethernet, 200 Gigabit Ethernet, 400 Gigabit Ethernet - 40GBase-X, 50GBase-X, 100GBase-X - 1720 W Power Consumption - Optical Fiber, Twisted Pair - 1U - Rack-mountable - 1 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.