
MELLANOX SPECTRUM-3 BASED 400GBE 1U OPEN ETHERNET SWITCH WITH CUMULUS LINUX, 32
Mfr # MSN4700-WS2FC
Zoro # G510542387
product price: $40,889.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Environmentally Friendly; Redundant Power Supply Supported; Uplink Port
Includes
Spectrum-3 MSN4700-WS2F Ethernet Switch, 2 x Power Supplies (AC), Rail Kit
Height
1.7 in
Width
16.9 in
Mounting
DIN Rail, Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSN4700-WS2FC
Zoro #
G510542387
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1.7 in
Width
16.9 in
Depth
22.3 in
Details
Item
Ethernet Switch
Description/Special Features
Environmentally Friendly; Redundant Power Supply Supported; Uplink Port
Includes
Spectrum-3 MSN4700-WS2F Ethernet Switch, 2 x Power Supplies (AC), Rail Kit
Mounting
DIN Rail, Rack
Compatible Rack Unit
1U
Ethernet Technology
400 Gigabit Ethernet
Media Type Supported
Optical Fiber
Series
SN4700
Expansion Slot Type
QSFP-DD
Port/Expansion Slot
32 x 400 Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
32
Green Environmental Attribute
Environmentally Friendly
Power Source
Power Supply
Port/Expansion Slot Details
32 x 400 Gigabit Ethernet Expansion Slot
Uplink Port
Yes
Redundant Power Supply Supported
Yes
Layer Supported
4
Modular
Yes
Environmentally Friendly
Yes
Mounting Type
DIN Rail Mountable, Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.