
Multimode, Straight Crossover Fiber, 4-channel MPO/APC to 4-channel MPO/APC, 20m
Mfr # MFP7E10-N020
Zoro # G810543015
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Network Device
Connector Type
MPO-12/APC - Network; MPO-12/APC - Network
Features
Passive
Cable Length
65.62 ft
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFP7E10-N020
Zoro #
G810543015
UPC #
7290110490379
Country of Origin
China
Dimensions
Cable Length
65.62 ft
Details
Item
Network Cable
Compatible With
Network Device
Connector Type
MPO-12/APC - Network; MPO-12/APC - Network
Features
Passive
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Connector Type on Second End
MPO-12/APC - Network
Connector Type on First End
MPO-12/APC - Network
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.