Zoro Homepage

PASSIVE FIBER CABLE, MMF, MPO12 APC TO MPO12 APC, 10M

  • Mfr # MFP7E10-N010

  • Zoro # G210543516


product price: $88.35
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
MPO-12/APC - Network
End 2 Connection Type
MPO-12/APC - Network
Cable Length
32.81 ft
Features
Passive
For Use With
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP7E10-N010
Zoro #
G210543516
UPC #
7290110490355
Country of Origin
China

Dimensions

Cable Length
32.81 ft

Details

Item
Network Cable
End 1 Connection Type
MPO-12/APC - Network
End 2 Connection Type
MPO-12/APC - Network
Features
Passive
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.