
PASSIVE FIBER CABLE, MMF , MPO12 APC TO MPO12 APC, 15M
Mfr # MFP7E10-N015
Zoro # G810543008
product price: $100.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MPO-12/APC - Network
End 2 Connection Type
MPO-12/APC - Network
Single Mode/Multi-Mode
Multi-Mode
Cable Length
49.21 ft
For Use With
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFP7E10-N015
Zoro #
G810543008
UPC #
7290110490362
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Network Cable
End 1 Connection Type
MPO-12/APC - Network
End 2 Connection Type
MPO-12/APC - Network
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Features
Passive
Cable Type
Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.