Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTX 2000 ADA - BULK

  • Mfr # 900-5G192-2240-000-01

  • Zoro # G414875215


product price: $937.39
/ea
Free Shipping & Returns

Key Features

Features
AV1 Encode/Decode, Mosaic Technology, ECC, CUDA Technology
API Supported
DirectX 12, Vulkan 1.3, OpenGL 4.6, DirectCompute, OpenCL 3.0
Bus Width
128 bit
Chipset Series
RTX
Maximum Memory Bandwidth
224-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-5G192-2240-000-01
Zoro #
G414875215
UPC #
-
Country of Origin
China

Dimensions

Bus Width
128 bit
Maximum Memory Bandwidth
224-GB/s
Length
6.6 in
Height
2.7 in

Details

Features
AV1 Encode/Decode, Mosaic Technology, ECC, CUDA Technology
API Supported
DirectX 12, Vulkan 1.3, OpenGL 4.6, DirectCompute, OpenCL 3.0
Chipset Series
RTX
Memory Technology
GDDR6
Maximum Digital Display Resolution
7680 x 4320
Standard Memory
16 GB
Number of Monitors Supported
4
Number of Mini DisplayPort Outputs
4
Host Interface
PCI Express 4.0 x8
Platform Supported
PC
Cooler Type
Active Cooler
Mini DisplayPort
Yes
CUDA Cores
2816
DisplayPort
Yes
Chipset Model
RTX 2000 Ada
Slot Space Required
Dual
Item
Graphic Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.