Zoro Homepage

RTX 6000 ADA - BULK

  • Mfr # 900-5G133-2250-000-01

  • Zoro # G614875237


product price: $9,882.99
/ea
Free Shipping & Returns

Key Features

Bus Width
384 bit
Slot Space Required
Dual
Standard Memory
48 GB
DisplayPort
Yes
Maximum Digital Display Resolution
7680 x 4320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-5G133-2250-000-01
Zoro #
G614875237
UPC #
-
Country of Origin
China

Dimensions

Bus Width
384 bit
Height
4.4 in
Length
10.5 in
Maximum Memory Bandwidth
960-GB/s
Card Height
Full-height

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.