Shop NVIDIA
See all product information
Create Account
Single-port QSFP112, PCIe Gen5.0 x16, 8 Arm cores, 16GB on board DDR, integrated BMC, Crypto
- Mfr # 900-9D3D4-00EN-HA0
- Zoro # G616480125
product price:Â
$
5,573.99
/ea
Free Shipping & Returns
Key Features
Media Type
Optical Fiber
Number of Expansion Slots
2
Application
Data Center
Height
2.7 in
Slot Type
QSFP112
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900-9D3D4-00EN-HA0
- Zoro #
- G616480125
- UPC #
- 7290110495213
- Country of Origin
- Multiple
- Media Type
- Optical Fiber
- Number of Expansion Slots
- 2
- Application
- Data Center
- Slot Type
- QSFP112
- Item
- 400Gigabit Ethernet Card
- Data Transfer Speed
- 400 Gbps
- Series
- E
Dimensions
- Height
- 2.7 in
- Width
- 6.6 in
Description
Single-port QSFP112, PCIe Gen5.0 x16, 8 Arm cores, 16GB on board DDR, integrated BMC, Crypto Enabled, Tall Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.