Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECTRUM-2 BASED 25GBE/100GBE 1U OPEN

  • Mfr # MSN3420-CB2RC

  • Zoro # G410542098


product price: $28,214.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Environmentally Friendly; Redundant Power Supply Supported
Depth
17 in
Mounting
Rail, Rack
Width
16.8 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSN3420-CB2RC
Zoro #
G410542098
UPC #
-
Country of Origin
Israel

Dimensions

Depth
17 in
Width
16.8 in
Height
1.7 in

Details

Item
Ethernet Switch
Description/Special Features
Environmentally Friendly; Redundant Power Supply Supported
Mounting
Rail, Rack
Port/Expansion Slot
12 x 100 Gigabit Ethernet Expansion Slot, 48 x 25 Gigabit Ethernet Expansion Slot
Network Technology
25GBase-X, 100GBase-X
Number of Power Supplies Supported
2
Total Number of Expansion Slots
60
Series
SN3000
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet, 100 Gigabit Ethernet
Compatible Rack Unit
1U
Expansion Slot Type
QSFP28, SFP28
Number of Power Supplies Installed
2
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Manageable
Yes
Port/Expansion Slot Details
12 x 100 Gigabit Ethernet Expansion Slot, 48 x 25 Gigabit Ethernet Expansion Slot
Power Source
Power Supply
Mounting Type
Rack-mountable, Rail-mountable
Environmentally Friendly
Yes
Modular
Yes
Layer Supported
3

Description

Mellanox Spectrum-2 SN3000 SN3420 Ethernet Switch - Manageable - 25 Gigabit Ethernet, 100 Gigabit Ethernet - 25GBase-X, 100GBase-X - 3 Layer Supported - Modular - Optical Fiber - 1U - Rail-mountable, Rack-mountable - 1 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.