Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECTRUM-3 BASED 400GBE 1U OPEN ETHERNET

  • Mfr # MSN4700-WS2RC

  • Zoro # G710542668


product price: $61,460.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Environmentally Friendly; Redundant Power Supply Supported; Uplink Port
Height
1.7 in
Depth
22.3 in
Color
Black
Width
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSN4700-WS2RC
Zoro #
G710542668
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
22.3 in
Width
16.9 in

Details

Item
Ethernet Switch
Description/Special Features
Environmentally Friendly; Redundant Power Supply Supported; Uplink Port
Color
Black
Mounting
Rack, DIN Rail
Includes
Spectrum-3 MSN4700-WS2RC Ethernet Switch, 2 x Power Supplies (AC), Rail Kit
Application
Business, Data Center
Media Type Supported
Optical Fiber
Series
SN4700
Compatible Rack Unit
1U
Port/Expansion Slot
32 x 400 Gigabit Ethernet Expansion Slot
Ethernet Technology
400 Gigabit Ethernet
Networking Standards
IEEE 802.1x, IEEE 802.1s, IEEE 802.1w, IEEE 802.1p, IEEE 802.1Qbb, IEEE 802.1Q, IEEE 802.1D, IEEE 802.1ab, IEEE 802.1Qaz
Expansion Slot Type
QSFP-DD
Total Number of Expansion Slots
32
Uplink Port
Yes
Port/Expansion Slot Details
32 x 400 Gigabit Ethernet Expansion Slot
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Power Source
Power Supply
Layer Supported
4
Modular
Yes
Environmentally Friendly
Yes
Mounting Type
Rack-mountable, DIN Rail Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.