Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPECTRUM BASED 1GBASE-T/100GBE 1U OPEN ETHERNET SWITCH WITH CUMULUS LINUX

  • Mfr # MSN2201-CB2FC

  • Zoro # G410543385


product price: $3,348.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Environmentally Friendly
Number of Ports
48
Mounting
Rack, Rail
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSN2201-CB2FC
Zoro #
G410543385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
17 in
Width
16.9 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Environmentally Friendly
Number of Ports
48
Mounting
Rack, Rail
Includes
Spectrum 1GbE 1U Open Ethernet Switch, Dual Power Supply (AC), 4 x Post Rail Kit
Standards
CB, cTUVus, CE, CU, S_Mark, FCC, VCCI, ICES, RCM, BSMI, KCC, CCC
Application
Data Center
Features
Network (RJ-45)
Port/Expansion Slot
4 x 100 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Compatible Rack Unit
1U
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
2
Power Consumption
98 W
Total Number of Expansion Slots
4
Number of Power Supplies Supported
2
Frequency
60 Hz, 50 Hz
Series
SN2000
Network Technology
10/100/1000Base-T, 100GBase-X
Expansion Slot Type
QSFP28
Ethernet Technology
100 Gigabit Ethernet, Gigabit Ethernet
Manageable
Yes
Power Source
Power Supply
Total Number of Network Ports
48
Port/Expansion Slot Details
4 x 100 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Layer Supported
3
Modular
Yes
Mounting Type
Rail-mountable, Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.