Zoro Homepage

TRANSCEIVER, 100GBE, QSFP28, 1310NM

  • Mfr # MMS1V70-CM

  • Zoro # G310541993


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Mellanox Ethernet Switches: MSN2700, MSN4700
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
100 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS1V70-CM
Zoro #
G310541993
UPC #
-
Country of Origin
Multiple

Details

Item
QSFP28 Module
Compatible With
Mellanox Ethernet Switches: MSN2700, MSN4700
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
100 Gbit/s
Interfaces/Ports Details
(1) LC Duplex 100Gbase-DR/DR1 Network
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
0.50 km
Application
Data Networking
Network Technology
100GBase-DR
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.