twin port 800Gb/s OSFP SR8 Multimode transceiver 800Gbps 2xNDR 2xMPO 850nm up to 50m Flat top
- Mfr # MMA4Z00-NS-FLT
- Zoro # G810544340
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO
Number of Ports
2
Ethernet Technology
800 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMA4Z00-NS-FLT
- Zoro #
- G810544340
- UPC #
- 7290110492557
- Country of Origin
- Israel
Details
- Item
- OSFP Module
- Connector Type
- MPO
- Number of Ports
- 2
- Ethernet Technology
- 800 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Fiber Mode Supported
- Multi-mode
- Application
- Optical Network
- Max. Data Transfer Rate
- 800 Gbit/s
- Maximum Data Transfer Rate
- 800-Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.