Shop NVIDIA
See all product information
Create Account
TWIN PORT TRANSCEIVER, 1600GBPS, OSFP, 2XMPO, 1310NM SMF, EML, UP TO 500M, IHS
- Mfr # 980-9IAH1-00XM00
- Zoro # G922605489
product price:Â
$
3,514.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
1.56 Tbps
Single Mode/Multi-Mode
Single-mode
Ethernet Technology
1600 Gigabit Ethernet
Wavelength
1310 nm
Number of Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9IAH1-00XM00
- Zoro #
- G922605489
- UPC #
- -
- Country of Origin
- Thailand
- Data Transfer Speed
- 1.56 Tbps
- Single Mode/Multi-Mode
- Single-mode
- Ethernet Technology
- 1600 Gigabit Ethernet
- Number of Ports
- 2
Dimensions
- Wavelength
- 1310 nm
Description
NVIDIA TWIN PORT TRANSCEIVER, 1600GBPS,OSFP, 2XMPO, 1310NM SMF, EML, UP TO 500M, IHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.