TWIN PORT TRANSCEIVER, 800GBPS, 2XNDR, OSFP, 2XMPO12 APC, 1310NM S MF, UP

  • Mfr # MMS4X00-NS

  • Zoro # G610543062


product price:  $3,068.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Infiniband, MPO-12/APC
Number of Ports
2
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Maximum Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMS4X00-NS
Zoro #
G610543062
UPC #
-
Country of Origin
Thailand

Details

Item
Transceiver
Connector Type
Infiniband, MPO-12/APC
Number of Ports
2
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Maximum Distance Supported
0.10 km
Ethernet Technology
800 Gigabit Ethernet
Interfaces/Ports
2 x MPO12/APC-Infiniband 800Gigabit Ethernet Network
Maximum Data Transfer Rate
800-Gbit/s
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode

Description

NVIDIA OSFP Module - For Data Networking, Optical Network - 2 x MPO12/APC-Infiniband 800Gigabit Ethernet Network - Optical Fiber - Single-mode - 800 Gigabit Ethernet800 Gbit/s - 0.10 km Maximum Distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.