Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Ultimate Post Puller, 10000 lb Capacity, Blue

  • Mfr # QP001

  • Zoro # G814115935


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Includes
2 Ratchet-style cargo straps, DOT-approved safety flag, and hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QP001
Zoro #
G814115935
UPC #
-
Country of Origin
United States

Details

Item
Poster Puller
Material
Steel
Color
Blue
Includes
2 Ratchet-style cargo straps, DOT-approved safety flag, and hardware

Description

The NW Quik Pull Pulling Tool is your ultimate time and effort saver. Whether youre a fencing contractor, landscaper, equipment rental company, or event organizer, this versatile tool revolutionizes your work.


  • • Versatile Pulling Tool: The NW Quik Pull Pulling Tool is your all-in-one solution, suitable for Fencing Contractors, Landscapers, Equipment Rental Companies, and Event Companies, saving you time, money, and effort.
  • • Effortless Fence Post Removal: Say goodbye to strenuous fence post removal. Our tool simplifies the process, effortlessly pulling out wooden or metal fence posts, even those with concrete plugs attached.
  • • Proudly American-Made: We take pride in being a Woman-owned and veteran-owned business, with our 100% American-made NW Quik Pull tool, ensuring quality craftsmanship and supporting local businesses.
  • • Multipurpose Landscaping Tool: Beyond fence posts, our NW Quik Pull is a versatile landscaping tool, efficiently removing small trees, shrubs, bamboo, and bushes, making your landscaping tasks a breeze.
  • • Trusted by Professionals: Our tool has gained endorsements from rental organizations nationwide and is stocked in an expanding network of tool rental shops. Additionally, it has become the preferred choice for event and sign companies for quick and safe ground anchor and stake removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.