Zoro Homepage

Circlip Pliers Angled External 90 deg., Size 40 mm-100 mm, Tip 2.3mm

  • Mfr # 175-62-A31

  • Zoro # G712223206


product price: $39.99
/ea

Key Features

Type
90°
Material
chrome vanadium steel, forged, oil-hardened
Finish
Titanium
Tip Dia.
2.3 mm
Overall Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-62-A31
Zoro #
G712223206
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
2.3 mm
Overall Length
7.75 in

Details

Type
90°
Material
chrome vanadium steel, forged, oil-hardened
Finish
Titanium
Standards
DIN 5254 B
Handle Type
Plastic dipped
Circlip Ø mm
40 - 100 mm
Opening Spring
Y
Joint Type
Lap

Description

Circlip Pliers Angled External 90 deg., Size 40 mm-100 mm, Tip 2.3mm with 62 Finish Black Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.