Zoro Homepage

Circlip Pliers Straight External Size 10 mm-25 mm, Tip 1.3mm

  • Mfr # 175-62-A1

  • Zoro # G112223165


product price: $27.49
/ea

Key Features

Type
Straight
Material
chrome vanadium steel, forged, oil-hardened
Finish
Titanium
Tip Dia.
1.3 mm
Overall Length
5.1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-62-A1
Zoro #
G112223165
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
1.3 mm
Overall Length
5.1/4 in

Details

Type
Straight
Material
chrome vanadium steel, forged, oil-hardened
Finish
Titanium
Standards
DIN 5254 A
Circlip Ø mm
10 - 25 mm
Joint Type
Lap
Handle Type
Plastic dipped

Description

Circlip Pliers Straight External Size 10 mm-25 mm, Tip 1.3mm with 62 Finish Black Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.