Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circlip Pliers Straight Internal Tip, Size 10 mm-25 mm, Tip 1.3mm

  • Mfr # 178-62-I1

  • Zoro # G812223168


product price: $25.99
/ea

Key Features

Type
Straight
Material
chrome vanadium steel, forged, oil-hardened
Finish
Titanium
Tip Dia.
1.3 mm
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-62-I1
Zoro #
G812223168
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
1.3 mm
Overall Length
5 in

Details

Type
Straight
Material
chrome vanadium steel, forged, oil-hardened
Finish
Titanium
Standards
DIN 5256 C
Joint Type
Lap
Circlip Ø mm
12 -25 mm
Handle Type
Plastic dipped

Description

Circlip Pliers Straight Internal Tip, Size 10 mm-25 mm, Tip 1.3mm with 62 Finish Black Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.