
Diagonal Side Cutter 7 in. with 62 Finish Black Dipped Handle
Mfr # 137-62-180
Zoro # G712223169
product price: $43.79
/eaKey Features
Overall Length
7 in
Material
Tool Steel, Forged, Oil-Hardened, Induction Hardened
Handle Type
Plastic dipped
Standards
DIN ISO 5749
Finish
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137-62-180
Zoro #
G712223169
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
7 in
Details
Material
Tool Steel, Forged, Oil-Hardened, Induction Hardened
Handle Type
Plastic dipped
Standards
DIN ISO 5749
Finish
Titanium
Joint Type
Lap
Cutting Capacity Hard wire mm
2.6 mm
Cutting edge hardness - HRC
61 - 63
Cutting Capacity Medium hard wire mm
3.7 mm
Cutting Capacity Piano wire mm
2.2 mm
Jaw type
Diagonal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.