
Diagonal Side Cutter 9 1/2 in. with 62 Finish Black Dipped Handle
Mfr # 137-62-240
Zoro # G612223177
product price: $58.49
/eaKey Features
Overall Length
9.5 in
Material
Tool Steel, Forged, Oil-Hardened
Handle Type
Plastic dipped
Standards
DIN ISO 5749
Joint Type
Lap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137-62-240
Zoro #
G612223177
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
9.5 in
Details
Material
Tool Steel, Forged, Oil-Hardened
Handle Type
Plastic dipped
Standards
DIN ISO 5749
Joint Type
Lap
Finish
Titanium
Cutting Capacity Piano wire mm
3 mm
Jaw type
Diagonal
Cutting Capacity Hard wire mm
3.5 mm
Cutting edge hardness - HRC
61 - 63
Cutting Capacity Medium hard wire mm
5.5 mm
Description
- •Cutting edges inductively hardened
- •Precision cutting edge for piano wire (D2 quality)
- •Power transmission with optimum leverage for easy and effortless work
- •Handles coated with plastic
- •Made of special tool steel, forged, oil-hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.