
Diagonal Side Cutter 9 1/2 in. with 69 Finish Black Multi-Component
Mfr # 137-69-240
Zoro # G012223166
product price: $60.36
/eaKey Features
Overall Length
9.5 in
Material
Tool Steel, Forged, Oil-Hardened
Handle Type
Soft Grip triple-component
Finish
Titanium
Tether Capable
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137-69-240
Zoro #
G012223166
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
9.5 in
Details
Material
Tool Steel, Forged, Oil-Hardened
Handle Type
Soft Grip triple-component
Finish
Titanium
Tether Capable
Y
Joint Type
Lap
Standards
DIN ISO 5749
Cutting Capacity Hard wire mm
3.5 mm
Cutting Capacity Medium hard wire mm
4.5 mm
Cutting edge hardness - HRC
61 - 63
Cutting Capacity Piano wire mm
3 mm
Jaw type
Diagonal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.