Zoro Homepage

Hose Clip Pliers with Cold rolled Steel

  • Mfr # 197-3-270

  • Zoro # G712223138


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
360° rotating jaws
Material
Handles made of solid rolled steel
Overall Length
10.75 in
Hose clamps - maximum - Ø mm
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-3-270
Zoro #
G712223138
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10.75 in

Details

Type
360° rotating jaws
Material
Handles made of solid rolled steel
Hose clamps - maximum - Ø mm
70 mm

Description

  • •For attaching and retaining self-tensioning hose clips, e.g. on water hoses, washing machine hoses etc.
  • •With 360° rotating jaws
  • •With retainer
  • •Handles made of solid rolled steel
  • •Head bronzed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.