Zoro Homepage

Water Pump Plier Classic Plus 2 Piece set 2 count 10 in. w/Plastic Jaws

  • Mfr # 762

  • Zoro # G512223161


product price: $60.25
/ea

Key Features

Plier Material
Tool Steel, Forged, Oil-Hardened
Overall Length
9.25 in
Handle Style
Plastic dipped
Width
2.55905511811024 in
Finish
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762
Zoro #
G512223161
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9.25 in
Width
2.55905511811024 in

Details

Plier Material
Tool Steel, Forged, Oil-Hardened
Handle Style
Plastic dipped
Finish
Titanium
Joint Type
Box
Blade Type
Double-toothed
Number of pieces
2
Adjusting positions
10
Cutting Edge HRC
55 - 57
Jaw Capacity
1.5 in

Description

Water Pump Plier Classic Plus 2 Piece set 2 count 10 in. w/Plastic Jaws with 62 Finish Black Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.