Zoro Homepage

Water Pump Plier Classic Plus 2 Piece set 7 in. & 10 in. w/Plastic Jaws

  • Mfr # 778

  • Zoro # G212223171


product price: $60.25
/ea

Key Features

Plier Material
Tool Steel, Forged, Oil-Hardened
Overall Length
7 - 9 1/4 in
Handle Style
Plastic dipped
Blade Type
Double-toothed
Width
2.55905511811024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778
Zoro #
G212223171
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 - 9 1/4 in
Width
2.55905511811024 in

Details

Plier Material
Tool Steel, Forged, Oil-Hardened
Handle Style
Plastic dipped
Blade Type
Double-toothed
Joint Type
Box
Finish
Titanium
Number of pieces
2
Adjusting positions
10
Cutting Edge HRC
55 - 57
Jaw Capacity
1 - 1 1/2 in

Description

Water Pump Plier Classic Plus 2 Piece set 7 in. & 10 in. w/Plastic Jaws with 66 Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.