
Water Pump Plier Classic Plus 3 Piece set 7 in., 10 in. & 12 in. w/Plastic Jaws
Mfr # 779
Zoro # G412223186
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Plier Material
Tool Steel, Forged, Oil-Hardened
Overall Length
7 - 9 1/4 -12 in
Handle Style
Plastic dipped
Blade Type
Double-toothed
Joint Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
779
Zoro #
G412223186
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
7 - 9 1/4 -12 in
Width
7.8740157480315 in
Details
Plier Material
Tool Steel, Forged, Oil-Hardened
Handle Style
Plastic dipped
Blade Type
Double-toothed
Joint Type
Box
Finish
Titanium
Adjusting positions
10
Number of pieces
3
Cutting Edge HRC
55 - 57
Jaw Capacity
1 - 1 1/2 - 2 in
Description
Water Pump Plier Classic Plus 3 Piece set 7 in., 10 in. & 12 in. w/Plastic Jaws with 67 Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.