Zoro Homepage

Knit Gloves, Smooth Palm, Knit, 12 PK

  • Mfr # 96658L

  • Zoro # G214652580


product price: $10.99
/pk 12, $0.92/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, ASTM D3389-15
Thickness
18 ga
ANSI/ISEA Cut Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96658L
Zoro #
G214652580
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 ga
Glove Length
10 in
Size- Alpha
L
Glove Size
Large

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, ASTM D3389-15
ANSI/ISEA Cut Level
Not Rated
Series
96658
Glove Coating Finish
Smooth
Silicone-Free
No
Glove Construction
Seamless Knit
Latex-Free
No
Sold As
Pair
ANSI/ISEA Abrasion Level
3
Glove Coating Material
Polyurethane
Insulated
No
Base Coating Material
Polyurethane
Cuff Color
White
Touchscreen Compatible
Yes
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
Double-Dipped
No
Hem Style
Finished
Glove Hand Style
Left and Right
Palm Type
Coated
Knit Material
Polyester
Hand Protection Style
Glove
Glove Features
Dexterity, Solid Grip, Touchscreen Compatible
Pairs per Package
12
Base Coating Coverage
Palm
Knit Material Color
White
Glove Coating Color
White
Reversible
No
Includes Finger Fourchettes
No
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Fabric Weight
18 g
EN 388 Rating
3XX1
Glove Materials
Polyester
Color
White

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XX1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.