Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Knit, 12 PK

  • Mfr # 96658XS

  • Zoro # G114652642


product price: $10.99
/pk 12, $0.92/ea

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, ASTM D3389-15
ANSI/ISEA Abrasion Level
3
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96658XS
Zoro #
G114652642
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10 in
Thickness
18 ga
Size- Alpha
XS
Glove Size
X - Small

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, ASTM D3389-15
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Insulated
No
Series
96658
Silicone-Free
No
Glove Construction
Seamless Knit
Latex-Free
No
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Palm Type
Coated
Knit Material
Polyester
Glove Features
Dexterity, Solid Grip, Touchscreen Compatible
Double-Dipped
No
Knit Material Color
White
Cuff Color
White
Hand Protection Style
Glove
Glove Coating Color
White
Pairs per Package
12
Base Coating Coverage
Palm
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Base Coating Material
Polyurethane
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
Hem Style
Finished
Reversible
No
Lint-Free
No
EN 388 Rating
3XX1
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Fabric Weight
18 g
Glove Materials
Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XX1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.