Zoro Homepage

Polyurethane, Smooth Finish, Gray, X - Small 1 PR

  • Mfr # VP9696XS

  • Zoro # G216389477


product price: $2.49
/pr
Sold in multiples of 96 for $239.04

Key Features

Glove Size
X - Small
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth Finish
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9696XS
Zoro #
G216389477
UPC #
045143842476
Country of Origin
China

Dimensions

Glove Size
X - Small
Thickness
13 ga

Details

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth Finish

Description

Coated Gloves,3/4 Dip,XS,Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.