Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies DisplayPort to HDMI Adapter, 6", White NX50715

DisplayPort to HDMI Adapter, 6", White (Discontinued)

  • Mfr # NX50715
  • Zoro # G103552205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX50715
Zoro #
G103552205
UPC #
718103343282
Country of Origin
China

Dimensions

Length
6"

Details

Color
White
Weight
0.11

Description

Convert your PC DisplayPort output signal into HDMI format with this adapter. Compatibility with 4K Ultra HD resolution ensures detailed visuals on big output screens. The 10.2 Gbps bandwidth delivers fast data transfer speeds for a smooth viewing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.