Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies DVI-D Cable, 10 ft, Black NX29762

DVI-D Cable, 10 ft, Black (Discontinued)

  • Mfr # NX29762
  • Zoro # G603553924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29762
Zoro #
G603553924
UPC #
718103343602
Country of Origin
China

Dimensions

Length
10 ft

Details

Color
Black
Weight
0.747

Description

Connect your computer to a monitor or projector with this cable. Its length gives you leeway to customize cable management with your desk layout. DVI-D cable is shielded to prevent interference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.