Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies DVI to HDMI Adapter, 6", Black NX50637

DVI to HDMI Adapter, 6", Black (Discontinued)

  • Mfr # NX50637
  • Zoro # G803552154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX50637
Zoro #
G803552154
UPC #
718103343275
Country of Origin
China

Dimensions

Length
6"

Details

Color
Black
Weight
0.234 lbs

Description

Show Full HD content with this DVI to HDMI adapter. Boasting a wide bandwidth, it is compatible with high-resolution content.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.