Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies HDMI 4K Cable, 12 ft, Black NX29740

HDMI 4K Cable, 12 ft, Black (Discontinued)

  • Mfr # NX29740
  • Zoro # G303553927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29740
Zoro #
G303553927
UPC #
718103343305
Country of Origin
China

Dimensions

Length
12 ft

Details

Weight
0.895
Color
Black

Description

Deliver quality audio and 4K video footage to external devices. Connection speeds of up to 10.2 Gbps and refresh rates of up to 240 Hz ensure smooth rendering. Gold-plated connectors for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.