Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies HDMI to VGA Adapter, 6", Black NX29747

HDMI to VGA Adapter, 6", Black (Discontinued)

  • Mfr # NX29747
  • Zoro # G503552218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29747
Zoro #
G503552218
UPC #
718103343251
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Cable Type
HDMI to VGA Adapter
Connector Type
HDMI Male to VGA Female
Color
Black
Weight
0.148

Description

Increase the viewing area of your VGA-equipped computer or laptop with an HDMI-capable television or projector using this adapter. The male and female connectors on either end permit easy setup with an assortment of devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.