Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies Mini DisplayPort to VGA Adapter, 6", Black NX29744

Mini DisplayPort to VGA Adapter, 6", Black (Discontinued)

  • Mfr # NX29744
  • Zoro # G703551868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29744
Zoro #
G703551868
UPC #
718103343572
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Cable Type
Mini DisplayPort to VGA Adapter
Connector Type
Mini DisplayPort Male to VGA Female
Color
Black
Item
Cables
Weight
0.149

Description

Use your existing VGA display while maintaining high-definition video quality with this adapter. It works with a range of video output and video input devices for convenient compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.