Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies USB 2.0 Extension Cable, 6 ft, Black NX29753

USB 2.0 Extension Cable, 6 ft, Black (Discontinued)

  • Mfr # NX29753
  • Zoro # G103551710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29753
Zoro #
G103551710
UPC #
718103343411
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft

Details

Item
Cables
Connector Type
USB 2.0 A Male to USB 2.0 A Female
Color
Black
Cable Type
USB 2.0 Extension Cable
Weight
0.154

Description

Perfect for flexible placement when running the cord around or under furniture. Features an easy-to-use design that connects effortlessly to USB-A cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.