
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NX29746
Zoro #
G303552234
UPC #
718103343510
Country of Origin
China
Dimensions
Depth
6"
Height
2.25"
Width
4.5"
Details
Weight
0.609
Color
Black
Description
Charge devices and transfer files with this USB 3.0 hub. The seven ports expand your computer's connectivity and support fast data transfer speeds. It is compact, so it fits easily on most desks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.