Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies USB to Serial Adapter, 1 ft, Black NX29764

USB to Serial Adapter, 1 ft, Black (Discontinued)

  • Mfr # NX29764
  • Zoro # G303551725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29764
Zoro #
G303551725
UPC #
718103343589
Country of Origin
China

Dimensions

Cable Length
1 ft
Length
1 ft

Details

Item
Cables
Connector Type
USB-A Male to Serial (9-pin) Male
Color
Black
Cable Type
USB to Serial Adapter
Weight
0.119

Description

Connect a modem, camera or other devices with a serial port to your computer with this adapter cable. USB-A connector is compatible with a variety of PCs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.