Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nxt Technologies VGA/SVGA Cable, 6 ft, Black NX29765

VGA/SVGA Cable, 6 ft, Black (Discontinued)

  • Mfr # NX29765
  • Zoro # G303551718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX29765
Zoro #
G303551718
UPC #
718103343404
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft

Details

Cable Type
SVGA Cable
Connector Type
SVGA Male to SVGA Male
Color
Black
Weight
0.371

Description

Connect office computers to projectors with this SVGA cable. It offers flexible placement and lets you connect to displays across the room. It connects easily to a variety of devices and supports high-definition audio and video signals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.